Coil Tubing, 5/8 in Outside Dia, 60 ft Length, K

  • Mfr # KB04060

  • Zoro # G3352991


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5/8 in
Tube Size
1/2 in
Application
Potable Water
Copper Tube Shape
Coil
Wall Thickness
0.049 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB04060
Zoro #
G3352991
UPC #
685768315612
Country of Origin
United States

Dimensions

Outside Dia.
5/8 in
Tube Size
1/2 in
Wall Thickness
0.049 in
Tube Length
60 ft
Inside Dia.
0.527 in
Overall Length
60 ft
Copper Tube Size
1/2 in
Outside Diameter
5/8 in
Inside Diameter
0.527 in

Details

Application
Potable Water
Copper Tube Shape
Coil
Max. Pressure
891 psi
Tube Material
Copper
Temp. Range
150 Degrees F to 400 Degrees F
Copper Tube Type
K
Item
Tubing
Copper Tube Coating
Blue Plastic
Soft/Hard
Soft
Standards
ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Coating Color
Blue
Market
Industrial
Cleaned and Capped
No
Material Grade
C12200
Features
Color Coded
For Potable Water Use
Yes
System of Measurement
Inch
Finish/Coating
Polyethylene Coated
Maximum Operating Temperature
400 Degrees F
Industry Application
DWV, Mechanical, Plumbing
For Fluid Type
Water
Weight per Foot
0.344 lb/ft
Fabrication
Seamless
Temper
Soft
Material
Copper
Maximum Operating Pressure
713 psi @ 200 Degrees F
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Tube Form
Coil
Minimum Operating Temperature
150 Degrees F
For Environment
Chemical
Coil Weight
0.343 lb
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Blue, Copper Tube Size 1/2 in, Copper Tube Type K, Fabrication Seamless, Inside Diameter 0.527 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 713 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 5/8 in, Overall Length 60 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Soft, Tube Form Coil, Wall Thickness 0.049 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.