Zoro Homepage

Coil Tubing, 7/8 in Outside Dia, 60 ft Length, L

  • Mfr # 620F

  • Zoro # G2535364


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
7/8 in
Tube Size
3/4 in
Application
Potable Water
Copper Tube Shape
Coil
Wall Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620F
Zoro #
G2535364
UPC #
685768234784
Country of Origin
United States

Dimensions

Outside Dia.
7/8 in
Tube Size
3/4 in
Wall Thickness
0.045 in
Tube Length
60 ft
Inside Dia.
0.785 in
Overall Length
60 ft
Outside Diameter
7/8 in
Copper Tube Size
3/4 in
Inside Diameter
0.785 in

Details

Application
Potable Water
Copper Tube Shape
Coil
Max. Pressure
582 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
L
Item
Tubing
Standards
ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Soft/Hard
Soft
Copper Tube Coating
None
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Temper
Soft
Minimum Operating Temperature
100 Degrees F
Coil Weight
0.455 lb
Material Grade
C12200
Cleaned and Capped
No
Weight per Foot
0.455 lb/ft
Features
Color Coded
Industry Application
DWV, Mechanical, Plumbing
For Potable Water Use
Yes
Maximum Operating Pressure
466 psi @ 200 Degrees F
Fabrication
Seamless
Maximum Operating Temperature
400 Degrees F
For Fluid Type
Water
Material
Copper
Tube Form
Coil
Market
Industrial
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 3/4 in, Copper Tube Type L, Fabrication Seamless, Inside Diameter 0.785 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7/8 in, Overall Length 60 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Soft, Tube Form Coil, Wall Thickness 0.045 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.