Shop STREAMLINE

Flange, Copper, Cup 4 in, Flange 4 in

  • Mfr # W 01940NL

  • Zoro # G903927524


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME B16.22, ASME B16.50, NSF 61G
Specific Fitting Shape
Flange Adapter
Maximum Operating Temperature
272 Degrees F
Precleaned
Not Pre-cleaned
Fitting Side A Copper Tube Size
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 01940NL
Zoro #
G903927524
UPC #
685768381167
Country of Origin
United States

Dimensions

Fitting Side A Copper Tube Size
4 in
Bolt Hole Diameter
3/4 in
Fitting Side A Tube Outer Diameter
4 1/8 in
Flange Thickness
23/32 in
Overall Length
9 in
Flange Outside Diameter
6.2 in
Fitting Side 1 Copper Tube Size
4 in
Fitting Side 2 Tube Outer Diameter
4 1/8 in
Fitting Side 1 Tube Outer Diameter
4 1/8 in
Fitting Side 2 Copper Tube Size
4 in
Wire Rope Length
9 in

Details

Item
Sweat Fitting Adapter
Standards
ASME B16.22, ASME B16.50, NSF 61G
Specific Fitting Shape
Flange Adapter
Maximum Operating Temperature
272 Degrees F
Precleaned
Not Pre-cleaned
Resistance Properties
Corrosion-Resistant
Fitting Material
Wrot Copper
Maximum Operating Pressure
450 psi
Application
Potable Water
Fitting Side A Connection Type
Cup
Finish/Coating
Epoxy-Coated
Number of Bolt Holes
8
Fitting Side B Connection Type
Flange
Minimum Operating Temperature
-66 Degrees F
Fitting Shape
Flange
Finish
Epoxy-Coated
Operating Pressure - Maximum
450 psi
Material Grade
C12200
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Flange
For Media Type
Potable Water
Includes Center Stop
No Center Stop
Operating Temperature - Minimum
-66 Degrees F
Operating Temperature - Maximum
272 Degrees F
Connector Type
Adapter

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 6.2 in, Number of Bolt Holes 8, Flange Thickness 23/32 in, Includes Center Stop No Center Stop

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.