Shop STREAMLINE

Flange, Copper, Cup 5 in, Flange 5 in

  • Mfr # W 02052NL

  • Zoro # G303927520


product price: 
$
352.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Adapter
Standards
ASME B16.22, ASME B16.50, NSF 61G
Maximum Operating Temperature
272 Degrees F
Fitting Material
Wrot Copper
Fitting Side A Copper Tube Size
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W 02052NL
Zoro #
G303927520
UPC #
685768381174
Country of Origin
United States
Item
Sweat Fitting Adapter
Specific Fitting Shape
Flange Adapter
Standards
ASME B16.22, ASME B16.50, NSF 61G
Maximum Operating Temperature
272 Degrees F
Fitting Material
Wrot Copper
Resistance Properties
Corrosion-Resistant
Application
Potable Water
Minimum Operating Temperature
-66 Degrees F
Finish/Coating
Epoxy-Coated
Fitting Side A Connection Type
Cup
Number of Bolt Holes
8
Fitting Side B Connection Type
Flange
Precleaned
Not Pre-cleaned
Maximum Operating Pressure
450 psi
Fitting Shape
Flange
Operating Pressure - Maximum
450 psi
Fitting Side 2 Connection Type
Flange
Operating Temperature - Minimum
-66 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Cup
Finish
Epoxy-Coated
For Media Type
Potable Water
Includes Center Stop
No Center Stop
Operating Temperature - Maximum
272 Degrees F
Material Grade
C12200

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 5 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5 1/8 in, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 7.3 in, Number of Bolt Holes 8, Flange Thickness 3/4 in, Includes Center Stop No Center Stop

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.