Shop STREAMLINE

Flange, Copper, Cup 6 in, Flange 6 in

  • Mfr # W 02149NL

  • Zoro # G403927529


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Adapter
Standards
ASME B16.22, ASME B16.50, NSF 61G
Maximum Operating Pressure
450 psi
Precleaned
Not Pre-cleaned
Overall Length
11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 02149NL
Zoro #
G403927529
UPC #
685768381181
Country of Origin
United States

Dimensions

Overall Length
11 in
Fitting Side A Copper Tube Size
6 in
Flange Outside Diameter
8.4 in
Fitting Side A Tube Outer Diameter
6 1/8 in
Flange Thickness
7/8 in
Bolt Hole Diameter
7/8 in
Fitting Side 2 Tube Outer Diameter
6 1/8 in
Fitting Side 1 Tube Outer Diameter
6 1/8 in
Fitting Side 1 Copper Tube Size
6 in
Fitting Side 2 Copper Tube Size
6 in
Wire Rope Length
11 in

Details

Item
Sweat Fitting Adapter
Specific Fitting Shape
Flange Adapter
Standards
ASME B16.22, ASME B16.50, NSF 61G
Maximum Operating Pressure
450 psi
Precleaned
Not Pre-cleaned
Number of Bolt Holes
8
Finish/Coating
Epoxy-Coated
Application
Potable Water
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
-66 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Flange
Maximum Operating Temperature
272 Degrees F
Fitting Material
Wrot Copper
Fitting Shape
Flange
Material Grade
C12200
Operating Temperature - Maximum
272 Degrees F
Operating Pressure - Maximum
450 psi
Includes Center Stop
No Center Stop
Fitting Side 2 Connection Type
Flange
For Media Type
Potable Water
Operating Temperature - Minimum
-66 Degrees F
Finish
Epoxy-Coated
Connector Type
Adapter
Fitting Side 1 Connection Type
Cup

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 6 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 6 1/8 in, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 8.4 in, Number of Bolt Holes 8, Flange Thickness 7/8 in, Includes Center Stop No Center Stop

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.