Shop STREAMLINE

Flange, Copper, Cup 2 in, Flange 2 in

  • Mfr # W 02980NL

  • Zoro # G903927555


product price: 
$
96.29
/ea

Key Features

Standards
ASME B16.22, ASME B16.50, NSF 61G
Specific Fitting Shape
Flange Adapter
Application
Potable Water
Resistance Properties
Corrosion-Resistant
Precleaned
Not Pre-cleaned
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 02980NL
Zoro #
G903927555
UPC #
685768381136
Country of Origin
United States

Dimensions

Bolt Hole Diameter
3/4 in
Fitting Side A Tube Outer Diameter
2 1/8 in
Fitting Side A Copper Tube Size
2 in
Flange Thickness
5/8 in
Overall Length
6 in
Flange Outside Diameter
3.7 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
2 1/8 in
Fitting Side 1 Copper Tube Size
2 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Sweat Fitting Adapter
Standards
ASME B16.22, ASME B16.50, NSF 61G
Specific Fitting Shape
Flange Adapter
Application
Potable Water
Resistance Properties
Corrosion-Resistant
Precleaned
Not Pre-cleaned
Minimum Operating Temperature
-66 Degrees F
Fitting Side B Connection Type
Flange
Finish/Coating
Epoxy-Coated
Number of Bolt Holes
4
Fitting Material
Wrot Copper
Maximum Operating Temperature
272 Degrees F
Maximum Operating Pressure
450 psi
Fitting Side A Connection Type
Cup
Fitting Shape
Flange
Finish
Epoxy-Coated
Operating Pressure - Maximum
450 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Flange
Includes Center Stop
No Center Stop
Operating Temperature - Minimum
-66 Degrees F
Material Grade
C12200
Operating Temperature - Maximum
272 Degrees F
For Media Type
Potable Water

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 3.7 in, Number of Bolt Holes 4, Flange Thickness 5/8 in, Includes Center Stop No Center Stop

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.