Shop STREAMLINE

Flange, Copper, Cup11/2", Flange11/2"

  • Mfr # W 03885NL

  • Zoro # G803927532


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Flange Adapter
Standards
ASME B16.22, ASME B16.50, NSF 61G
Minimum Operating Temperature
-66 Degrees F
Fitting Material
Wrot Copper
Number of Bolt Holes
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 03885NL
Zoro #
G803927532
UPC #
685768386001
Country of Origin
United States

Dimensions

Flange Thickness
23/32 in
Fitting Side A Copper Tube Size
1 1/2 in
Flange Outside Diameter
3.1 in
Fitting Side A Tube Outer Diameter
1 5/8 in
Overall Length
5 in
Bolt Hole Diameter
7/8 in
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 2 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Wire Rope Length
5 in

Details

Item
Sweat Fitting Adapter
Specific Fitting Shape
Flange Adapter
Standards
ASME B16.22, ASME B16.50, NSF 61G
Minimum Operating Temperature
-66 Degrees F
Fitting Material
Wrot Copper
Number of Bolt Holes
4
Fitting Side A Connection Type
Cup
Application
Potable Water
Resistance Properties
Corrosion-Resistant
Precleaned
Not Pre-cleaned
Maximum Operating Temperature
272 Degrees F
Finish/Coating
Epoxy-Coated
Fitting Side B Connection Type
Flange
Maximum Operating Pressure
600 psi
Fitting Shape
Flange
Connector Type
Adapter
Operating Temperature - Minimum
-66 Degrees F
Operating Pressure - Maximum
600 psi
Material Grade
C12200
Includes Center Stop
No Center Stop
Operating Temperature - Maximum
272 Degrees F
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Flange
Finish
Epoxy-Coated
For Media Type
Potable Water

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 3.1 in, Number of Bolt Holes 4, Flange Thickness 23/32 in, Includes Center Stop No Center Stop

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.