Shop STREAMLINE

Flange, Copper, Cup21/2", Flange21/2"

  • Mfr # W 03887NL

  • Zoro # G903657810


product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME B16.22, ASME B16.50, NSF 61G
Specific Fitting Shape
Flange Adapter
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Flange
Flange Thickness
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 03887NL
Zoro #
G903657810
UPC #
685768386025
Country of Origin
United States

Dimensions

Flange Thickness
7/8 in
Fitting Side A Tube Outer Diameter
2 5/8 in
Fitting Side A Copper Tube Size
2 1/2 in
Bolt Hole Diameter
7/8 in
Overall Length
7 in
Flange Outside Diameter
4.2 in
Fitting Side 2 Copper Tube Size
2 1/2 in
Fitting Side 1 Tube Outer Diameter
2 5/8 in
Fitting Side 1 Copper Tube Size
2 1/2 in
Fitting Side 2 Tube Outer Diameter
2 5/8 in
Wire Rope Length
7 in
Length
7 in

Details

Item
Sweat Fitting Adapter
Standards
ASME B16.22, ASME B16.50, NSF 61G
Specific Fitting Shape
Flange Adapter
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Flange
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
-66 Degrees F
Precleaned
Not Pre-cleaned
Finish/Coating
Epoxy-Coated
Maximum Operating Temperature
272 Degrees F
Maximum Operating Pressure
600 psi
Fitting Material
Wrot Copper
Number of Bolt Holes
8
Application
Potable Water
Fitting Shape
Flange
Finish
Epoxy-Coated
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-66 Degrees F
Operating Temperature - Maximum
272 Degrees F
Material Grade
C12200
Connector Type
Adapter
Includes Center Stop
No Center Stop
Fitting Side 2 Connection Type
Flange
For Media Type
Potable Water
Operating Pressure - Maximum
600 psi

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 4.2 in, Number of Bolt Holes 8, Flange Thickness 7/8 in, Includes Center Stop No Center Stop

Restrictions

Ratings & reviews