Shop STREAMLINE
See all product information
Create Account
Flange, Copper, Cup 4 in, Flange 4 in
Mfr # W 03889NL
Zoro # G403657778
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME B16.22, ASME B16.50, NSF 61G
Specific Fitting Shape
Flange Adapter
Overall Length
9 in
Fitting Side A Tube Outer Diameter
4 1/8 in
Maximum Operating Temperature
272 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W 03889NL
- Zoro #
- G403657778
- UPC #
- 685768386049
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 in
- Fitting Side A Tube Outer Diameter
- 4 1/8 in
- Flange Outside Diameter
- 6.2 in
- Bolt Hole Diameter
- 7/8 in
- Flange Thickness
- 1 1/16 in
- Fitting Side A Copper Tube Size
- 4 in
- Fitting Side 2 Copper Tube Size
- 4 in
- Fitting Side 2 Tube Outer Diameter
- 4 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 4 1/8 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 4 1/8 in, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 6.2 in, Number of Bolt Holes 4, Flange Thickness 1 1/16 in, Includes Center Stop No Center Stop
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.