Streamline
Copper Flange
Mfr # W 03891NL
Zoro # G503657784
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange Adapter
- Standards ASME B16.22, ASME B16.50, NSF 61G
- Fitting Side A Tube Outer Diameter 6 1/8 in
- Finish/Coating Epoxy-Coated
- Fitting Side A Copper Tube Size 6 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Sensor Faucet, Polished chrome (EAF200-P-ISM)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Tee Sch 40 (4381018660)
- JOMAR VALVE 2" Combo Y-Strainer and Ball Valve (T-100FB)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- STREAMLINE Refrigeration Press Fitting (RP10147)
- STREAMLINE Refrigeration Press Fitting (RP15728)
- STREAMLINE Refrigeration Press Fitting (RP10145)
- STREAMLINE Refrigeration Press Fitting (RP01049)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- STREAMLINE 5/16" C Copper 90 Degree Long Radius Elbow (W 02710)
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 11/4)
- Streamline Fittings