Shop STREAMLINE

Straight, Copper, Cup1/4in, Cup3/16in

  • Mfr # W 01010CB

  • Zoro # G904223366


product price:  $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Reducing Coupling
Application
Medical
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Material
Wrot Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 01010CB
Zoro #
G904223366
UPC #
685768319573
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side A Copper Tube Size
1/4 in
Fitting Side B Copper Tube Size
3/16 in
Overall Length
23/32 in
Fitting Side B Tube Outer Diameter
5/16 in
Fitting Side 2 Copper Tube Size
3/16 in
Fitting Side 2 Tube Outer Diameter
5/16 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 1 Copper Tube Size
1/4 in
Wire Rope Length
23/32 in

Details

Item
Sweat Fitting Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Reducing Coupling
Application
Medical
Fitting Material
Wrot Copper
Maximum Operating Temperature
250 Degrees F
Precleaned
Cleaned and Bagged
Fitting Side A Connection Type
Cup
Minimum Operating Temperature
-20 Degrees F
Fitting Side B Connection Type
Cup
Maximum Operating Pressure
300 psi
Fitting Shape
Straight
Connector Type
Coupling, Reducer
Finish
Polished
Operating Pressure - Maximum
300 psi
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Operating Temperature - Minimum
-66 Degrees F
For Media Type
Gases
Includes Center Stop
Dimple Center Stop

Description

Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 3/16 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Includes Center Stop Dimple Center Stop

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.