Shop STREAMLINE
See all product information
Create Account
Straight, Copper, Cup 1/2 in, Cup 3/8 in
Mfr # W 01023CB
Zoro # G004223341
product price:Â
$
1.89
/ea
Sold in multiples of 10 for $18.90
Key Features
Specific Fitting Shape
Straight Reducing Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 01023CB
- Zoro #
- G004223341
- UPC #
- 685768314714
- Country of Origin
- United States
- Item
- Sweat Fitting Coupling
- Specific Fitting Shape
- Straight Reducing Coupling
- Standards
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Maximum Operating Pressure
- 300 psi
- Maximum Operating Temperature
- 250 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Side A Connection Type
- Cup
- Application
- Medical
- Fitting Side B Connection Type
- Cup
- Fitting Material
- Wrot Copper
- Precleaned
- Cleaned and Bagged
- Fitting Shape
- Straight
- Includes Center Stop
- Dimple Center Stop
- Connector Type
- Coupling, Reducer
- Finish
- Polished
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 2 Connection Type
- Cup
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Cup
- Operating Temperature - Minimum
- -66 Degrees F
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Gases
Description
Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Includes Center Stop Dimple Center Stop