Shop STREAMLINE

Straight, Copper, Cup 5/8 in, Cup 3/8 in

  • Mfr # W 01030CB

  • Zoro # G004223327


product price: 
$
5.93
/ea
Sold in multiples of 10 for $59.30

Key Features

Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Reducing Coupling
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 01030CB
Zoro #
G004223327
UPC #
685768319641
Country of Origin
United States

Dimensions

Overall Length
1 3/16 in
Fitting Side B Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side A Copper Tube Size
5/8 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Copper Tube Size
3/8 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Copper Tube Size
5/8 in
Wire Rope Length
1 3/16 in
Length
1 3/16 in

Details

Item
Sweat Fitting Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Reducing Coupling
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
-20 Degrees F
Application
Medical
Maximum Operating Pressure
300 psi
Fitting Material
Wrot Copper
Precleaned
Cleaned and Bagged
Fitting Side A Connection Type
Cup
Fitting Shape
Straight
Fitting Side 2 Connection Type
Cup
Material Grade
C12200
Operating Temperature - Minimum
-66 Degrees F
Operating Temperature - Maximum
250 Degrees F
Finish
Polished
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Cup
For Media Type
Gases
Connector Type
Coupling, Reducer
Includes Center Stop
Dimple Center Stop

Description

Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Includes Center Stop Dimple Center Stop

Restrictions

Ratings & reviews