Shop STREAMLINE
See all product information
Create Account
Straight, Copper, Cup 1 in, Cup 1/2 in
Mfr # W 01051CB
Zoro # G304223300
product price:Â
$
7.14
/ea
Sold in multiples of 5 for $35.70
Key Features
Specific Fitting Shape
Straight Reducing Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side A Connection Type
Cup
Fitting Material
Wrot Copper
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 01051CB
- Zoro #
- G304223300
- UPC #
- 685768319702
- Country of Origin
- United States
- Item
- Sweat Fitting Coupling
- Specific Fitting Shape
- Straight Reducing Coupling
- Standards
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Side A Connection Type
- Cup
- Fitting Material
- Wrot Copper
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 300 psi
- Fitting Side B Connection Type
- Cup
- Precleaned
- Cleaned and Bagged
- Application
- Medical
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Shape
- Straight
- Fitting Side 1 Connection Type
- Cup
- Includes Center Stop
- No Center Stop
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- -66 Degrees F
- Connector Type
- Coupling, Reducer
- For Media Type
- Gases
- Material Grade
- C12200
- Operating Temperature - Maximum
- 250 Degrees F
- Finish
- Polished
- Fitting Side 2 Connection Type
- Cup
Description
Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Includes Center Stop No Center Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.