Shop STREAMLINE

Straight, Copper, Cup 3 in, Cup 3 in

  • Mfr # W 01092CB

  • Zoro # G303657434


product price: 
$
34.49
/ea

Key Features

Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Coupling
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Fitting Side A Connection Type
Cup
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 01092CB
Zoro #
G303657434
UPC #
685768319894
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
3 1/8 in
Fitting Side B Copper Tube Size
3 in
Fitting Side A Copper Tube Size
3 in
Overall Length
3 5/8 in
Fitting Side A Tube Outer Diameter
3 1/8 in
Fitting Side 2 Tube Outer Diameter
3 1/8 in
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Fitting Side 2 Copper Tube Size
3 in
Fitting Side 1 Copper Tube Size
3 in
Wire Rope Length
3 5/8 in
Length
3 5/8 in

Details

Item
Sweat Fitting Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Coupling
Fitting Material
Wrot Copper
Fitting Side B Connection Type
Cup
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
250 Degrees F
Precleaned
Cleaned and Bagged
Application
Medical
Minimum Operating Temperature
-20 Degrees F
Includes Center Stop
Rolled Center Stop
Maximum Operating Pressure
300 psi
Fitting Shape
Straight
Operating Pressure - Maximum
300 psi
Material Grade
C12200
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Operating Temperature - Maximum
250 Degrees F
Finish
Polished
Operating Temperature - Minimum
-66 Degrees F
Connector Type
Coupling
For Media Type
Gases

Description

Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Rolled Center Stop

Restrictions

Ratings & reviews