Shop STREAMLINE
See all product information
Create Account
Straight, Copper, Cup1/2in, FNPT3/8in
Mfr # W 01232CB
Zoro # G704223337
product price:Â
$
5.89
/ea
Sold in multiples of 10 for $58.90
Key Features
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Adapter
Minimum Operating Temperature
-20 Degrees F
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 01232CB
- Zoro #
- G704223337
- UPC #
- 685768320487
- Country of Origin
- Korea, Republic of
- Item
- Sweat Fitting Adapter
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Specific Fitting Shape
- Straight Adapter
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Side A Connection Type
- Cup
- Fitting Side B Connection Type
- FPT
- Maximum Operating Temperature
- 250 Degrees F
- Application
- Medical
- Maximum Operating Pressure
- 300 psi
- Precleaned
- Cleaned and Bagged
- Fitting Material
- Wrot Copper
- Fitting Shape
- Straight
- Operating Temperature - Minimum
- -66 Degrees F
- Material Grade
- C12200
- For Media Type
- Gases
- Operating Pressure - Maximum
- 300 psi
- Includes Center Stop
- No Center Stop
- Fitting Side 2 Connection Type
- FNPT
- Fitting Side 1 Connection Type
- Cup
- Connector Type
- Adapter
- Finish
- Polished
- Operating Temperature - Maximum
- 250 Degrees F
Description
Sweat Fitting Adapter, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Includes Center Stop No Center Stop, Precleaned Cleaned and Bagged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.