Shop STREAMLINE
See all product information
Create Account
Straight, Copper, FTG 1/2 in, Cup 3/8 in
Mfr # W 01315CB
Zoro # G704223320
product price:Â
$
2.15
/ea
Sold in multiples of 10 for $21.50
Key Features
Specific Fitting Shape
Straight Reducing Coupling
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Fitting Side B Copper Tube Size
3/8 in
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W 01315CB
- Zoro #
- G704223320
- UPC #
- 685768315063
- Country of Origin
- United States
Dimensions
- Fitting Side B Copper Tube Size
- 3/8 in
- Fitting Side B Tube Outer Diameter
- 1/2 in
- Fitting Side A Tube Outer Diameter
- 5/8 in
- Overall Length
- 1 5/32 in
- Fitting Side A Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 3/8 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Wire Rope Length
- 1 5/32 in
- Length
- 1 5/32 in
Description
Sweat Fitting Adapter, Application Medical, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Includes Center Stop No Center Stop
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.