Shop STREAMLINE
See all product information
Create Account
Straight, Copper, FTG 3/4 in, Cup 1/2 in
Mfr # W 01326CB
Zoro # G104223357
product price:Â
$
2.99
/ea
Sold in multiples of 10 for $29.90
Key Features
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Specific Fitting Shape
Straight Reducing Coupling
Application
Medical
Fitting Material
Wrot Copper
Fitting Side B Tube Outer Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 01326CB
- Zoro #
- G104223357
- UPC #
- 685768315032
- Country of Origin
- United States
- Item
- Sweat Fitting Adapter
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
- Specific Fitting Shape
- Straight Reducing Coupling
- Application
- Medical
- Fitting Material
- Wrot Copper
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Side B Connection Type
- Cup
- Fitting Side A Connection Type
- FTG
- Precleaned
- Cleaned and Bagged
- Maximum Operating Pressure
- 300 psi
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Shape
- Straight
- Finish
- Polished
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Includes Center Stop
- No Center Stop
- Connector Type
- Coupling, Reducer
- Operating Temperature - Minimum
- -66 Degrees F
- For Media Type
- Gases
- Fitting Side 1 Connection Type
- FTG
- Fitting Side 2 Connection Type
- Cup
- Material Grade
- C12200
Description
Sweat Fitting Adapter, Application Medical, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Includes Center Stop No Center Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.