Shop STREAMLINE
See all product information
Create Account
Straight, Copper, Cup 1/2 in, Cup 1/2 in
Mfr # W 01903CB
Zoro # G004223358
product price:Â
$
1.25
/ea
Sold in multiples of 10 for $12.50
Key Features
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Coupling
Fitting Side B Copper Tube Size
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Material
Wrot Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W 01903CB
- Zoro #
- G004223358
- UPC #
- 685768321613
- Country of Origin
- United States
Dimensions
- Fitting Side B Copper Tube Size
- 1/2 in
- Fitting Side A Copper Tube Size
- 1/2 in
- Fitting Side B Tube Outer Diameter
- 5/8 in
- Fitting Side A Tube Outer Diameter
- 5/8 in
- Overall Length
- 1 3/32 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 5/8 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Wire Rope Length
- 1 3/32 in
- Length
- 1 3/32 in
Description
Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop No Center Stop
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.