Shop STREAMLINE
See all product information
Create Account
Straight, Copper, Cup 3/4 in, Cup 3/4 in
Mfr # W 01905CB
Zoro # G404223330
product price:Â
$
3.07
/ea
Sold in multiples of 10 for $30.70
Key Features
Specific Fitting Shape
Straight Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Material
Wrot Copper
Precleaned
Cleaned and Bagged
Fitting Side A Copper Tube Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 01905CB
- Zoro #
- G404223330
- UPC #
- 685768321637
- Country of Origin
- United States
- Item
- Sweat Fitting Coupling
- Specific Fitting Shape
- Straight Coupling
- Standards
- ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Material
- Wrot Copper
- Precleaned
- Cleaned and Bagged
- Maximum Operating Pressure
- 300 psi
- Application
- Medical
- Includes Center Stop
- No Center Stop
- Fitting Side B Connection Type
- Cup
- Maximum Operating Temperature
- 250 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Side A Connection Type
- Cup
- Fitting Shape
- Straight
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 2 Connection Type
- Cup
- Fitting Side 1 Connection Type
- Cup
- Connector Type
- Coupling
- For Media Type
- Gases
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -66 Degrees F
- Finish
- Polished
- Material Grade
- C12200
Description
Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop No Center Stop