Shop STREAMLINE
See all product information
Create Account
Strt, Copper, Cup 1 1/4 in, Cup 1 1/4 in
Mfr # W 01907CB
Zoro # G204223325
product price:Â $6.79
/ea
Sold in multiples of 5 for $33.95
Key Features
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
Straight Coupling
Minimum Operating Temperature
-20 Degrees F
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side B Tube Outer Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W 01907CB
- Zoro #
- G204223325
- UPC #
- 685768321651
- Country of Origin
- United States
Dimensions
- Fitting Side B Copper Tube Size
- 1 1/4 in
- Fitting Side B Tube Outer Diameter
- 1 3/8 in
- Fitting Side A Tube Outer Diameter
- 1 3/8 in
- Fitting Side A Copper Tube Size
- 1 1/4 in
- Overall Length
- 2 1/8 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 1 3/8 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Wire Rope Length
- 2 1/8 in
Description
Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop No Center Stop
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.