Shop STREAMLINE
See all product information
Create Account
Straight, Copper, Cup 2 in, Cup 2 in
Mfr # W 01909CB
Zoro # G303657496
product price:Â
$
17.49
/ea
Key Features
Specific Fitting Shape
Straight Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Maximum Operating Pressure
300 psi
Precleaned
Cleaned and Bagged
Fitting Side B Copper Tube Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W 01909CB
- Zoro #
- G303657496
- UPC #
- 685768321675
- Country of Origin
- United States
Dimensions
- Fitting Side B Copper Tube Size
- 2 in
- Fitting Side A Copper Tube Size
- 2 in
- Overall Length
- 2 7/8 in
- Fitting Side A Tube Outer Diameter
- 2 1/8 in
- Fitting Side B Tube Outer Diameter
- 2 1/8 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 2 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Description
Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop No Center Stop