Shop STREAMLINE
See all product information
Create Account
Elbow, Copper, Cup 2 in, Cup 2 in
Mfr # W 02072CB
Zoro # G803657453
product price:Â
$
55.59
/ea
Key Features
Specific Fitting Shape
90 Degrees Long Radius Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Material
Wrot Copper
Maximum Operating Pressure
300 psi
Fitting Side A Tube Outer Diameter
2 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 02072CB
- Zoro #
- G803657453
- UPC #
- 685768322009
- Country of Origin
- United States
- Item
- Sweat Fitting Elbow
- Specific Fitting Shape
- 90 Degrees Long Radius Elbow
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Material
- Wrot Copper
- Maximum Operating Pressure
- 300 psi
- Application
- Medical
- Precleaned
- Cleaned and Bagged
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Side A Connection Type
- Cup
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Side B Connection Type
- Cup
- Fitting Shape
- 90 Degrees Long Radius Elbow
- Includes Center Stop
- No Center Stop
- Operating Temperature - Minimum
- -66 Degrees F
- Material Grade
- C12200
- Fitting Side 2 Connection Type
- Cup
- Operating Temperature - Maximum
- 250 Degrees F
- Finish
- Polished
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Gases
- Fitting Side 1 Connection Type
- Cup
Description
Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow, Includes Center Stop No Center Stop