Shop STREAMLINE
See all product information
Create Account
Elbow, Copper, Cup 2 in, Cup 2 in
Mfr # W 02086CB
Zoro # G503657340
product price:Â
$
26.15
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side B Tube Outer Diameter
2 1/8 in
Minimum Operating Temperature
-20 Degrees F
Overall Length
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 02086CB
- Zoro #
- G503657340
- UPC #
- 685768314899
- Country of Origin
- United States
- Item
- Sweat Fitting Elbow
- Specific Fitting Shape
- 90 Degrees Elbow
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Side A Connection Type
- Cup
- Application
- Medical
- Precleaned
- Cleaned and Bagged
- Maximum Operating Pressure
- 300 psi
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Side B Connection Type
- Cup
- Fitting Material
- Wrot Copper
- Fitting Shape
- 90 Degrees Elbow
- Fitting Side 1 Connection Type
- Cup
- Includes Center Stop
- No Center Stop
- Finish
- Polished
- Operating Temperature - Minimum
- -66 Degrees F
- For Media Type
- Gases
- Fitting Side 2 Connection Type
- Cup
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
Description
Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Includes Center Stop No Center Stop, Precleaned Cleaned and Bagged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.