Shop STREAMLINE
See all product information
Create Account
Elbow, Copper, Cup 1/4 in, Cup 1/4 in
Mfr # W 02716CB
Zoro # G004223297
product price:Â
$
5.05
/ea
Sold in multiples of 10 for $50.50
Key Features
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
90 Degrees Long Radius Elbow
Maximum Operating Temperature
250 Degrees F
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Copper Tube Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 02716CB
- Zoro #
- G004223297
- UPC #
- 685768322559
- Country of Origin
- United States
- Item
- Sweat Fitting Elbow
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Specific Fitting Shape
- 90 Degrees Long Radius Elbow
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Side A Connection Type
- Cup
- Application
- Medical
- Precleaned
- Cleaned and Bagged
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Side B Connection Type
- Cup
- Maximum Operating Pressure
- 300 psi
- Fitting Material
- Wrot Copper
- Fitting Shape
- 90 Degrees Long Radius Elbow
- Operating Temperature - Minimum
- -66 Degrees F
- Fitting Side 1 Connection Type
- Cup
- For Media Type
- Gases
- Includes Center Stop
- No Center Stop
- Finish
- Polished
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 2 Connection Type
- Cup
Description
Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow, Includes Center Stop No Center Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.