Shop STREAMLINE

Elbow, Copper, Cup 1 in, Cup 1 in

  • Mfr # W 02747CB

  • Zoro # G103657252


product price: 
$
10.49
/ea

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
90 Degrees Long Radius Elbow
Fitting Side A Copper Tube Size
1 in
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 02747CB
Zoro #
G103657252
UPC #
685768322634
Country of Origin
United States

Dimensions

Fitting Side A Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Overall Length
3 1/32 in
Fitting Side B Copper Tube Size
1 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Wire Rope Length
3 1/32 in

Details

Item
Sweat Fitting Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
90 Degrees Long Radius Elbow
Fitting Side B Connection Type
Cup
Minimum Operating Temperature
-20 Degrees F
Precleaned
Cleaned and Bagged
Fitting Material
Wrot Copper
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
300 psi
Application
Medical
Fitting Side A Connection Type
Cup
Fitting Shape
90 Degrees Long Radius Elbow
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-66 Degrees F
Includes Center Stop
No Center Stop
For Media Type
Gases
Fitting Side 2 Connection Type
Cup
Finish
Polished
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F

Description

Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow, Includes Center Stop No Center Stop

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.