Shop STREAMLINE
See all product information
Create Account
Elbow, Copper, Cup 1/2 in, Cup 1/2 in
Mfr # W 03026CB
Zoro # G004223365
product price:Â
$
2.39
/ea
Sold in multiples of 10 for $23.90
Key Features
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side B Copper Tube Size
1/2 in
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 03026CB
- Zoro #
- G004223365
- UPC #
- 685768314745
- Country of Origin
- United States
- Item
- Sweat Fitting Elbow
- Specific Fitting Shape
- 45 Degrees Elbow
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Maximum Operating Temperature
- 250 Degrees F
- Maximum Operating Pressure
- 300 psi
- Precleaned
- Cleaned and Bagged
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Material
- Wrot Copper
- Fitting Side B Connection Type
- Cup
- Fitting Side A Connection Type
- Cup
- Application
- Medical
- Fitting Shape
- 45 Degrees Elbow
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- -66 Degrees F
- Includes Center Stop
- No Center Stop
- Finish
- Polished
- Fitting Side 1 Connection Type
- Cup
- Fitting Side 2 Connection Type
- Cup
- For Media Type
- Gases
- Material Grade
- C12200
Description
Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Includes Center Stop No Center Stop, Precleaned Cleaned and Bagged
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.