Shop STREAMLINE

Elbow, Copper, Cup 3/4 in, Cup 3/4 in

  • Mfr # W 03034CB

  • Zoro # G904223335


product price:  $3.59
/ea
Sold in multiples of 10 for $35.90

Key Features

Specific Fitting Shape
45 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side A Connection Type
Cup
Fitting Side B Tube Outer Diameter
7/8 in
Maximum Operating Pressure
300 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 03034CB
Zoro #
G904223335
UPC #
685768314783
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side B Copper Tube Size
3/4 in
Overall Length
2 7/32 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Wire Rope Length
2 7/32 in

Details

Item
Sweat Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side A Connection Type
Cup
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
-20 Degrees F
Fitting Side B Connection Type
Cup
Application
Medical
Maximum Operating Temperature
250 Degrees F
Precleaned
Cleaned and Bagged
Fitting Material
Wrot Copper
Fitting Shape
45 Degrees Elbow
Fitting Side 2 Connection Type
Cup
Operating Pressure - Maximum
300 psi
Includes Center Stop
No Center Stop
Operating Temperature - Minimum
-66 Degrees F
Material Grade
C12200
Fitting Side 1 Connection Type
Cup
Finish
Polished
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases

Description

Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Includes Center Stop No Center Stop, Precleaned Cleaned and Bagged

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.