Shop STREAMLINE
See all product information
Create Account
Elbow, Copper, Cup 1 in, Cup 1 in
Mfr # W 03044CB
Zoro # G204223363
product price:Â
$
8.99
/ea
Sold in multiples of 5 for $44.95
Key Features
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
45 Degrees Elbow
Fitting Side A Connection Type
Cup
Overall Length
2 3/4 in
Maximum Operating Temperature
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 03044CB
- Zoro #
- G204223363
- UPC #
- 685768314875
- Country of Origin
- United States
- Item
- Sweat Fitting Elbow
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Specific Fitting Shape
- 45 Degrees Elbow
- Fitting Side A Connection Type
- Cup
- Maximum Operating Temperature
- 250 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Precleaned
- Cleaned and Bagged
- Fitting Side B Connection Type
- Cup
- Maximum Operating Pressure
- 300 psi
- Fitting Material
- Wrot Copper
- Application
- Medical
- Fitting Shape
- 45 Degrees Elbow
- Includes Center Stop
- No Center Stop
- For Media Type
- Gases
- Fitting Side 2 Connection Type
- Cup
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Cup
- Operating Temperature - Minimum
- -66 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Finish
- Polished
- Operating Temperature - Maximum
- 250 Degrees F
Description
Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Includes Center Stop No Center Stop, Precleaned Cleaned and Bagged