Shop STREAMLINE

Elbow, Copper, Cup11/4in, Cup11/4in

  • Mfr # W 03050CB

  • Zoro # G504223315


product price: 
$
11.79
/ea
Sold in multiples of 5 for $58.95

Key Features

Specific Fitting Shape
45 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
Cup
Precleaned
Cleaned and Bagged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 03050CB
Zoro #
G504223315
UPC #
685768315124
Country of Origin
United States

Dimensions

Overall Length
3 5/16 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Wire Rope Length
3 5/16 in
Length
3 5/16 in

Details

Item
Sweat Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side A Connection Type
Cup
Fitting Side B Connection Type
Cup
Precleaned
Cleaned and Bagged
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-20 Degrees F
Application
Medical
Fitting Material
Wrot Copper
Maximum Operating Pressure
300 psi
Fitting Shape
45 Degrees Elbow
For Media Type
Gases
Operating Pressure - Maximum
300 psi
Operating Temperature - Maximum
250 Degrees F
Includes Center Stop
No Center Stop
Fitting Side 2 Connection Type
Cup
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-66 Degrees F
Material Grade
C12200
Finish
Polished

Description

Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Includes Center Stop No Center Stop

Restrictions

Ratings & reviews