Shop STREAMLINE
See all product information
Create Account
Elbow, Copper, Cup11/2in, Cup11/2in
Mfr # W 03055CB
Zoro # G903657162
product price:Â
$
14.59
/ea
Key Features
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
45 Degrees Elbow
Maximum Operating Pressure
300 psi
Application
Medical
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 03055CB
- Zoro #
- G903657162
- UPC #
- 685768322764
- Country of Origin
- United States
- Item
- Sweat Fitting Elbow
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Specific Fitting Shape
- 45 Degrees Elbow
- Maximum Operating Pressure
- 300 psi
- Application
- Medical
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Side A Connection Type
- Cup
- Precleaned
- Cleaned and Bagged
- Fitting Material
- Wrot Copper
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Side B Connection Type
- Cup
- Fitting Shape
- 45 Degrees Elbow
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C12200
- Finish
- Polished
- Fitting Side 2 Connection Type
- Cup
- Fitting Side 1 Connection Type
- Cup
- For Media Type
- Gases
- Includes Center Stop
- No Center Stop
- Operating Temperature - Minimum
- -66 Degrees F
- Operating Pressure - Maximum
- 300 psi
Description
Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Includes Center Stop No Center Stop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.