Shop STREAMLINE

Elbow, Copper, Cup 3/4 in, FTG 3/4 in

  • Mfr # W 03334CB

  • Zoro # G204223332


product price:  $3.59
/ea
Sold in multiples of 10 for $35.90

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
45 Degrees Street Elbow
Maximum Operating Temperature
250 Degrees F
Fitting Side B Tube Outer Diameter
7/8 in
Minimum Operating Temperature
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 03334CB
Zoro #
G204223332
UPC #
685768314936
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Overall Length
2 5/8 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Wire Rope Length
2 5/8 in

Details

Item
Sweat Fitting Elbow
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Specific Fitting Shape
45 Degrees Street Elbow
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
300 psi
Fitting Side B Connection Type
FTG
Fitting Material
Wrot Copper
Application
Medical
Fitting Side A Connection Type
Cup
Precleaned
Cleaned and Bagged
Fitting Shape
45 Degrees Elbow
Includes Center Stop
No Center Stop
Finish
Polished
Fitting Side 2 Connection Type
FTG
Operating Temperature - Minimum
-66 Degrees F
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Cup
Material Grade
C12200

Description

Sweat Fitting Elbow, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 45 Degrees Street Elbow, Includes Center Stop No Center Stop

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.