Shop STREAMLINE

Tee, Bronze, Cup1/2", Cup1/2", Cup1/2"

  • Mfr # W 04006CB

  • Zoro # G704223313


product price: 
$
1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

Specific Fitting Shape
Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Fitting Side C Copper Tube Size
1/2 in
Fitting Material
Cast Bronze
Fitting Side B Copper Tube Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 04006CB
Zoro #
G704223313
UPC #
685768314691
Country of Origin
United States

Dimensions

Fitting Side C Copper Tube Size
1/2 in
Fitting Side B Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side B Tube Outer Diameter
5/8 in
Overall Length
1 19/32 in
Fitting Side 2 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Fitting Side 3 Copper Tube Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in
Wire Rope Length
1 19/32 in
Length
1 19/32 in

Details

Item
Sweat Fitting Tee
Specific Fitting Shape
Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Fitting Material
Cast Bronze
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
700 psi
Fitting Side A Connection Type
Cup
Fitting Side C Connection Type
Cup
Precleaned
Cleaned and Bagged
Fitting Side B Connection Type
Cup
Application
Medical
Fitting Shape
Tee
For Media Type
Gases
Fitting Side 2 Connection Type
Cup
Material Grade
C12200
Fitting Side 1 Connection Type
Cup
Precleaned Method
Cleaned and Bagged
Operating Pressure - Maximum
700 psi
Fitting Side 3 Connection Type
Cup
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
20 Degrees F

Description

Sweat Fitting Tee, Precleaned Cleaned and Bagged, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Specific Fitting Shape Tee

Restrictions

Ratings & reviews