Shop STREAMLINE
See all product information
Create Account
Tee, Bronze, Cup3/4", Cup3/4", Cup3/4"
Mfr # W 04031CB
Zoro # G104223364
product price:Â
$
5.38
/ea
Sold in multiples of 10 for $53.80
Key Features
Specific Fitting Shape
Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Fitting Side A Copper Tube Size
3/4 in
Maximum Operating Temperature
250 Degrees F
Fitting Side B Tube Outer Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 04031CB
- Zoro #
- G104223364
- UPC #
- 685768314752
- Country of Origin
- United States
- Item
- Sweat Fitting Tee
- Specific Fitting Shape
- Tee
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Material
- Cast Bronze
- Precleaned
- Cleaned and Bagged
- Maximum Operating Pressure
- 700 psi
- Fitting Side A Connection Type
- Cup
- Application
- Medical
- Fitting Side C Connection Type
- Cup
- Fitting Side B Connection Type
- Cup
- Fitting Shape
- Tee
- Fitting Side 3 Connection Type
- Cup
- Material Grade
- C12200
- For Media Type
- Gases
- Precleaned Method
- Cleaned and Bagged
- Operating Temperature - Minimum
- 20 Degrees F
- Fitting Side 1 Connection Type
- Cup
- Fitting Side 2 Connection Type
- Cup
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 700 psi
Description
Sweat Fitting Tee, Precleaned Cleaned and Bagged, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Specific Fitting Shape Tee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.