Shop STREAMLINE

Tee, Bronze, Cup1in, Cup1in, Cup1in

  • Mfr # W 04048CB

  • Zoro # G604223345


product price:  $13.39
/ea
Sold in multiples of 5 for $66.95

Key Features

Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Specific Fitting Shape
Tee
Application
Medical
Overall Length
3 1/32 in
Precleaned
Cleaned and Bagged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 04048CB
Zoro #
G604223345
UPC #
685768314882
Country of Origin
United States

Dimensions

Overall Length
3 1/32 in
Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side C Copper Tube Size
1 in
Fitting Side B Copper Tube Size
1 in
Fitting Side A Copper Tube Size
1 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 1 Tube Outer Diameter
1 1/8 in
Fitting Side 3 Tube Outer Diameter
1 1/8 in
Fitting Side 2 Tube Outer Diameter
1 1/8 in
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in
Wire Rope Length
3 1/32 in

Details

Item
Sweat Fitting Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Specific Fitting Shape
Tee
Application
Medical
Precleaned
Cleaned and Bagged
Fitting Side B Connection Type
Cup
Maximum Operating Pressure
700 psi
Fitting Side C Connection Type
Cup
Fitting Side A Connection Type
Cup
Maximum Operating Temperature
250 Degrees F
Fitting Material
Cast Bronze
Fitting Shape
Tee
Fitting Side 1 Connection Type
Cup
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
For Media Type
Gases
Fitting Side 3 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Precleaned Method
Cleaned and Bagged
Operating Pressure - Maximum
700 psi
Operating Temperature - Minimum
20 Degrees F

Description

Sweat Fitting Tee, Precleaned Cleaned and Bagged, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Cast Bronze, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.