Shop STREAMLINE
See all product information
Create Account
Tee, Bronze, Cup 1", Cup 1", Cup 3/4"
Mfr # W 04049CB
Zoro # G504223353
product price:Â
$
14.49
/ea
Sold in multiples of 5 for $72.45
Key Features
Specific Fitting Shape
Reducing Tee
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Fitting Material
Cast Bronze
Fitting Side C Connection Type
Cup
Fitting Side C Copper Tube Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 04049CB
- Zoro #
- G504223353
- UPC #
- 685768314950
- Country of Origin
- United States
- Item
- Sweat Fitting Tee
- Specific Fitting Shape
- Reducing Tee
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
- Fitting Material
- Cast Bronze
- Fitting Side C Connection Type
- Cup
- Precleaned
- Cleaned and Bagged
- Fitting Side B Connection Type
- Cup
- Fitting Side A Connection Type
- Cup
- Application
- Medical
- Maximum Operating Pressure
- 700 psi
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Shape
- Tee
- Fitting Side 2 Connection Type
- Cup
- Fitting Side 3 Connection Type
- Cup
- Operating Temperature - Minimum
- 20 Degrees F
- Fitting Side 1 Connection Type
- Cup
- For Media Type
- Gases
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 700 psi
- Precleaned Method
- Cleaned and Bagged
- Connector Type
- Reducer
- Material Grade
- C12200
Description
Sweat Fitting Tee, Precleaned Cleaned and Bagged, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Cast Bronze, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.