Shop STREAMLINE
See all product information
Create Account
Tee, Bronze, Cup 1", Cup 1", Cup 1/2"
Mfr # W 04051CB
Zoro # G204223349
product price:Â
$
13.59
/ea
Sold in multiples of 5 for $67.95
Key Features
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
Specific Fitting Shape
Reducing Tee
Precleaned
Cleaned and Bagged
Overall Length
2 15/32 in
Fitting Side A Connection Type
Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 04051CB
- Zoro #
- G204223349
- UPC #
- 685768315001
- Country of Origin
- United States
- Item
- Sweat Fitting Tee
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
- Specific Fitting Shape
- Reducing Tee
- Precleaned
- Cleaned and Bagged
- Fitting Side A Connection Type
- Cup
- Fitting Side B Connection Type
- Cup
- Maximum Operating Pressure
- 700 psi
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Material
- Cast Bronze
- Application
- Medical
- Fitting Side C Connection Type
- Cup
- Fitting Shape
- Tee
- Fitting Side 3 Connection Type
- Cup
- Fitting Side 2 Connection Type
- Cup
- Connector Type
- Reducer
- For Media Type
- Gases
- Operating Temperature - Minimum
- 20 Degrees F
- Precleaned Method
- Cleaned and Bagged
- Operating Pressure - Maximum
- 700 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 1 Connection Type
- Cup
- Material Grade
- C12200
Description
Sweat Fitting Tee, Precleaned Cleaned and Bagged, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Cast Bronze, Includes Center Stop Not Applicable, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Reducing Tee