Shop STREAMLINE
See all product information
Create Account
Cap, Wrot Copper, Cup 1 1/2 in
Mfr # W 07013CB
Zoro # G904223342
product price:Â
$
6.89
/ea
Sold in multiples of 5 for $34.45
Key Features
Fitting Connection Type
Cup
Specific Fitting Shape
Cap
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Precleaned
Cleaned and Bagged
Application
Medical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W 07013CB
- Zoro #
- G904223342
- UPC #
- 685768323808
- Country of Origin
- Korea, Republic of
- Fitting Connection Type
- Cup
- Item
- Copper Pressure Fittings Clean and Bagged
- Specific Fitting Shape
- Cap
- Standards
- ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Precleaned
- Cleaned and Bagged
- Application
- Medical
- Maximum Operating Temperature
- 250 Degrees F
- Fitting Material
- Wrot Copper
- Maximum Operating Pressure
- 700 psi
- Minimum Operating Temperature
- -20 Degrees F
- Fitting Shape
- Cap
- Material Grade
- C12200
- Precleaned Method
- Cleaned and Bagged
- Operating Pressure - Maximum
- 700 psi
- For Media Type
- Gases
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
Description
Copper Pressure Fittings Clean and Bagged, Application Medical, Compatible Copper Tube Size 1 1/2 in, Compatible Tube Outer Diameter 1 5/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, Includes Center Stop Not Applicable, Precleaned Cleaned and Bagged, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G, Material Grade C12200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.