Shop STREAMLINE
See all product information
Create Account
Straight, Copper, Cup 1/4 in, Cup 1/4 in
Mfr # W 10143CB
Zoro # G004223303
product price:Â
$
0.97
/ea
Sold in multiples of 20 for $19.40
Key Features
Specific Fitting Shape
Straight Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side B Connection Type
Cup
Fitting Side A Copper Tube Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W 10143CB
- Zoro #
- G004223303
- UPC #
- 685768324621
- Country of Origin
- United States
Dimensions
- Fitting Side B Tube Outer Diameter
- 3/8 in
- Fitting Side A Copper Tube Size
- 1/4 in
- Fitting Side B Copper Tube Size
- 1/4 in
- Fitting Side A Tube Outer Diameter
- 3/8 in
- Overall Length
- 11/16 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Fitting Side 2 Copper Tube Size
- 1/4 in
- Fitting Side 1 Copper Tube Size
- 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Description
Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop