Shop STREAMLINE

Strt, Copper, Cup 1 1/4 in, Cup 1 1/4 in

  • Mfr # W 10148CB

  • Zoro # G504223308


product price: 
$
5.89
/ea
Sold in multiples of 5 for $29.45

Key Features

Specific Fitting Shape
Straight Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Maximum Operating Pressure
300 psi
Application
Medical
Fitting Side A Connection Type
Cup
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W 10148CB
Zoro #
G504223308
UPC #
685768324645
Country of Origin
United States

Dimensions

Overall Length
2 1/8 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Details

Item
Sweat Fitting Coupling
Specific Fitting Shape
Straight Coupling
Standards
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
Maximum Operating Pressure
300 psi
Application
Medical
Fitting Side A Connection Type
Cup
Precleaned
Cleaned and Bagged
Minimum Operating Temperature
-20 Degrees F
Fitting Material
Wrot Copper
Includes Center Stop
Dimple Center Stop
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Cup
Fitting Shape
Straight
Connector Type
Coupling
Material Grade
C12200
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Cup
For Media Type
Gases
Finish
Polished
Fitting Side 2 Connection Type
Cup
Operating Temperature - Minimum
-66 Degrees F

Description

Sweat Fitting Coupling, Application Medical, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.