Zoro Homepage

Copper Tube, 10 ft Overall L

  • Mfr # AC30010

  • Zoro # G706878962


product price: $446.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Application
Air Conditioning, Refrigeration
Wall Thickness
0.09 in
Copper Tube Type
ACR
Standards
ASTM B280, UL Listed, UNS C12200
Material Grade
C12200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC30010
Zoro #
G706878962
UPC #
685768233831
Country of Origin
United States

Dimensions

Wall Thickness
0.09 in
Copper Tube Size
3 1/8 in
Outside Diameter
3 1/8 in
Overall Length
10 ft
Inside Diameter
2.875 in

Description

Copper Tube, Application Air Conditioning, Refrigeration, Cleaned and Capped Yes, Copper Tube Size 3 1/8 in, Copper Tube Type ACR, Fabrication Seamless, Inside Diameter 2.875 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 450 psi @ 150 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3 1/8 in, Overall Length 10 ft, Resistance Properties Corrosion Resistant, Standards ASTM B280, UL Listed, UNS C12200, Stripe Color Blue, Temper Hard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.