Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Tube, 10 ft Overall L

  • Mfr # AC40010

  • Zoro # G406878910


product price: $733.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Application
Air Conditioning, Refrigeration
Wall Thickness
0.11 in
Copper Tube Type
ACR
Standards
ASTM B280, UL Listed, UNS C12200
Material Grade
C12200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC40010
Zoro #
G406878910
UPC #
685768233862
Country of Origin
United States

Dimensions

Wall Thickness
0.11 in
Outside Diameter
4 1/8 in
Copper Tube Size
4 1/8 in
Overall Length
10 ft
Inside Diameter
3.875 in

Details

Application
Air Conditioning, Refrigeration
Copper Tube Type
ACR
Item
Copper Tube
Standards
ASTM B280, UL Listed, UNS C12200
Material Grade
C12200
Material Trade Name
Streamline
Industry Application
HVACR
Maximum Operating Pressure
400 psi @ 150 Degrees F
Resistance Properties
Corrosion Resistant
For Location
Indoor, Outdoor
Tube Form
Straight
For Fluid Type
Refrigerants
Flow Application
General Purpose Liquid Transfer
Stripe Color
Blue
Fabrication
Seamless
Cleaned and Capped
Yes
Weight per Foot
5.38 lb/ft
Material
Copper
Maximum Operating Temperature
400 Degrees F
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
For Potable Water Use
Yes
Market
Commercial, Industrial, Residential
Temper
Hard
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Ether, Sodium Carbonate
Features
Oxides Greatly Reduces System Contamination, Tube is Pressurized with Nitrogen to Provide Maximum Protection Against the Formation of Harmful Oxides Normally Formed During Brazing Operations
System of Measurement
Inch
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Copper Tube, Application Air Conditioning, Refrigeration, Cleaned and Capped Yes, Copper Tube Size 4 1/8 in, Copper Tube Type ACR, Fabrication Seamless, Inside Diameter 3.875 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 400 psi @ 150 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 4 1/8 in, Overall Length 10 ft, Resistance Properties Corrosion Resistant, Standards ASTM B280, UL Listed, UNS C12200, Stripe Color Blue, Temper Hard

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.