Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Tube, 100 ft Overall L

  • Mfr # KB06100

  • Zoro # G606878840


product price: $1,171.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Application
Natural Gas, Potable Water
Wall Thickness
0.065 in
Copper Tube Type
K
Standards
ASTM B88, NSF 61, UNS C12200
Temper
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB06100
Zoro #
G606878840
UPC #
685768315643
Country of Origin
Canada

Dimensions

Wall Thickness
0.065 in
Inside Diameter
0.75 in
Overall Length
100 ft
Outside Diameter
7/8 in
Copper Tube Size
3/4 in

Details

Application
Natural Gas, Potable Water
Copper Tube Type
K
Item
Copper Tube
Standards
ASTM B88, NSF 61, UNS C12200
Temper
Soft
Cleaned and Capped
No
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure
724 psi @ 150 Degrees F
Fabrication
Seamless
Material Trade Name
PlumbShield
Coil Weight
64.1 lb
Flow Application
General Purpose Liquid Transfer
Material Grade
C12200
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Ether, Sodium Carbonate
Coating Color
Blue
Industry Application
Plumbing
Finish/Coating
Polyethylene Coated
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
For Fluid Type
Water
Market
Commercial, Industrial, Residential
System of Measurement
Inch
Tube Form
Coil
For Location
Indoor, Outdoor
Features
Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
For Potable Water Use
Yes
Weight per Foot
0.641 lb/ft
Stripe Color
No Stripe
Material
Copper
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Copper Tube, Application Natural Gas, Potable Water, Cleaned and Capped No, Coating Color Blue, Copper Tube Size 3/4 in, Copper Tube Type K, Fabrication Seamless, Inside Diameter 0.75 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 724 psi @ 150 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 7/8 in, Overall Length 100 ft, Resistance Properties Corrosion Resistant, Standards ASTM B88, NSF 61, UNS C12200, Stripe Color No Stripe, Temper Soft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.