Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Tube, 50 ft Overall L

  • Mfr # DG06050

  • Zoro # G906878939


product price: $154.40
/ea
Free Shipping & Returns

Key Features

Application
Natural Gas, Non-Potable Water
Wall Thickness
0.032 in
Copper Tube Type
ACR
Standards
ASTM B88, NSF 61, UNS C12200
For Location
Indoor, Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG06050
Zoro #
G906878939
UPC #
685768316329
Country of Origin
Canada

Dimensions

Wall Thickness
0.032 in
Overall Length
50 ft
Copper Tube Size
3/8 in
Inside Diameter
0.5 in
Outside Diameter
3/8 in

Details

Application
Natural Gas, Non-Potable Water
Copper Tube Type
ACR
Item
Copper Tube
Standards
ASTM B88, NSF 61, UNS C12200
For Location
Indoor, Outdoor
Cleaned and Capped
No
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Features
Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
Fabrication
Seamless
Coating Color
Orange
Petroleum Product Compatibility
Oil
System of Measurement
Inch
Finish/Coating
Polyethylene Coated
Coil Weight
6.7 lb
Tube Form
Coil
Material Trade Name
OilShield
For Potable Water Use
Yes
Material
Copper
Maximum Operating Temperature
400 Degrees F
For Fluid Type
Flammable Liquids
Maximum Operating Pressure
700 psi
Chemical Compatibility
Acetic Acid 10%, Acetone, Calcium Chloride, Ether, Sodium Carbonate
Temper
Soft
Material Grade
C12200
Stripe Color
No Stripe
Industry Application
Petrochemical
Resistance Properties
Corrosion Resistant
Weight per Foot
0.134 lb/ft
Market
Commercial, Industrial, Residential
Flow Application
General Purpose Liquid Transfer
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Copper Tube, Application Natural Gas, Non-Potable Water, Cleaned and Capped No, Coating Color Orange, Copper Tube Size 3/8 in, Copper Tube Type ACR, Fabrication Seamless, Inside Diameter 0.5 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 700 psi, Maximum Operating Temperature 400 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Corrosion Resistant, Standards ASTM B88, NSF 61, UNS C12200, Stripe Color No Stripe, Temper Soft, Tube Form Coil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.