Zoro Homepage

Copper Tube, 60 ft Overall L

  • Mfr # KB10060

  • Zoro # G206878936


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Application
Natural Gas, Potable Water
Copper Tube Type
K
Standards
ASTM B88, NSF 61, UNS C12200
Features
Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
Material Grade
C12200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB10060
Zoro #
G206878936
UPC #
685768315650
Country of Origin
Canada

Dimensions

Copper Tube Size
1 in
Overall Length
60 ft
Outside Diameter
1 1/8 in

Details

Application
Natural Gas, Potable Water
Copper Tube Type
K
Item
Copper Tube
Standards
ASTM B88, NSF 61, UNS C12200
Features
Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet
Material Grade
C12200
Finish/Coating
Polyethylene Coated
Tube Form
Coil
Weight per Foot
0.839 lb/ft
Coil Weight
50.34 lb
System of Measurement
Inch
For Potable Water Use
Yes
Cleaned and Capped
No
Coating Color
Blue
Material
Copper

Description

Copper Tube, Application Natural Gas, Potable Water, Cleaned and Capped No, Coating Color Blue, Copper Tube Size 1 in, Copper Tube Type K, Material Copper, Material Grade C12200, Outside Diameter 1 1/8 in, Overall Length 60 ft, Standards ASTM B88, NSF 61, UNS C12200, Tube Form Coil, Finish/Coating Polyethylene Coated, System of Measurement Inch, Coil Weight 50.34 lb, Features Corrosion Protection, Size, Specification, and Footage Mark Every 2 Feet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.