
Mueller Streamline 511-330BG 0.5 x 0.125 in. Reducing Coupling Malleable - Galvanized- pack of 5
Mfr # 4201182
Zoro # G203896728
product price: $22.89
/eaKey Features
Max. Pressure
300 psi
Pipe Size
1/2 in FNPT x 1/8 in FNPT
Fitting Connection Type
FNPT x FNPT
Basic Fitting Material
Malleable Iron
Standards
ASTM, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4201182
Zoro #
G203896728
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1/2 in FNPT x 1/8 in FNPT
Details
Max. Pressure
300 psi
Fitting Connection Type
FNPT x FNPT
Basic Fitting Material
Malleable Iron
Standards
ASTM, UL
Item
Reducing Coupling
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 0.5 x 0.125 in. Reducing coupling malleable - galvanized
- Finish: Galvanized
- Material: Malleable Iron
- End 1 Diameter: 1/2 in
- End 1 Type: FPT
- End 2 Diameter: 1/8 in
- End 2 Type: FPT
- Product Type: Reducing Coupling
- Packaging Type: Bagged
- Dimensions: 1.25" H x 4.75" W x 4.75" L
- Weight: 0.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.