Straight Tubing, 1 1/8 in Outside Dia, 2 ft Length, L

  • Mfr # LH10002

  • Zoro # G3041823


product price:  $22.29
/ea

Key Features

Outside Dia.
1 1/8 in
Tube Size
1 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH10002
Zoro #
G3041823
UPC #
685768275770
Country of Origin
United States

Dimensions

Outside Dia.
1 1/8 in
Tube Size
1 in
Wall Thickness
0.05 in
Tube Length
2 ft
Inside Dia.
1 in
Copper Tube Size
1 in
Inside Diameter
1 in
Outside Diameter
1 1/8 in
Overall Length
2 ft

Details

Application
Potable Water
Copper Tube Shape
Straight
Max. Pressure
494 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
L
Item
Tubing
Standards
ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Copper Tube Coating
None
Soft/Hard
Hard
Tube Form
Straight
For Fluid Type
Water
Maximum Operating Temperature
400 Degrees F
Market
Industrial
For Potable Water Use
Yes
Fabrication
Seamless
System of Measurement
Inch
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Industry Application
DWV, Mechanical, Plumbing
Weight per Foot
0.655 lb/ft
Material
Copper
Features
Color Coded
Minimum Operating Temperature
100 Degrees F
Maximum Operating Pressure
395 psi @ 200 Degrees F
Material Grade
C12200
Temper
Hard
Cleaned and Capped
No
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 1 in, Copper Tube Type L, Fabrication Seamless, Inside Diameter 1 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 395 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 1/8 in, Overall Length 2 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.05 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.