Straight Tubing, 1 3/8 in Outside Dia, 10 ft Length, L

  • Mfr # LH12010

  • Zoro # G3141257


product price:  $119.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Outside Dia.
1 3/8 in
Tube Size
1 1/4 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LH12010
Zoro #
G3141257
UPC #
685768234777
Country of Origin
United States

Dimensions

Outside Dia.
1 3/8 in
Tube Size
1 1/4 in
Wall Thickness
0.055 in
Tube Length
10 ft
Inside Dia.
1.265 in
Overall Length
10 ft
Outside Diameter
1 3/8 in
Copper Tube Size
1 1/4 in
Inside Diameter
1.265 in

Details

Application
Potable Water
Copper Tube Shape
Straight
Max. Pressure
439 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
L
Item
Tubing
Soft/Hard
Hard
Copper Tube Coating
None
Standards
ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Industry Application
DWV, Mechanical, Plumbing
Features
Color Coded
For Potable Water Use
Yes
Fabrication
Seamless
Weight per Foot
0.884 lb/ft
Maximum Operating Pressure
351 psi @ 200 Degrees F
Tube Form
Straight
Market
Industrial
Maximum Operating Temperature
400 Degrees F
Material Grade
C12200
System of Measurement
Inch
Minimum Operating Temperature
100 Degrees F
Cleaned and Capped
No
For Fluid Type
Water
Temper
Hard
Material
Copper
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 1 1/4 in, Copper Tube Type L, Fabrication Seamless, Inside Diameter 1.265 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 3/8 in, Overall Length 10 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.055 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.