Straight Tubing, 1 5/8 in Outside Dia, 10 ft Length, DWV

  • Mfr # V 14010

  • Zoro # G5280021


product price:  $121.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Outside Dia.
1 5/8 in
Tube Size
1 1/2 in
Application
Non-Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V 14010
Zoro #
G5280021
UPC #
685768234630
Country of Origin
United States

Dimensions

Outside Dia.
1 5/8 in
Tube Size
1 1/2 in
Wall Thickness
0.042 in
Tube Length
10 ft
Inside Dia.
1.5 in
Copper Tube Size
1 1/2 in
Inside Diameter
1.5 in
Outside Diameter
1 5/8 in
Overall Length
10 ft

Details

Application
Non-Potable Water
Copper Tube Shape
Straight
Max. Pressure
293 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
DWV
Item
Tubing
Copper Tube Coating
None
Standards
ASTM B306, UNS C12200
Soft/Hard
Hard
Cleaned and Capped
No
For Fluid Type
Water
System of Measurement
Inch
Material Grade
C12200
Maximum Operating Pressure
240 psi @ 200 Degrees F
Features
Color Coded
Market
Industrial
Fabrication
Seamless
Minimum Operating Temperature
100 Degrees F
Maximum Operating Temperature
400 Degrees F
Industry Application
DWV, Mechanical, Plumbing
For Potable Water Use
Yes
Temper
Hard
Weight per Foot
0.809 lb/ft
Tube Form
Straight
Material
Copper
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Non-Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 1 1/2 in, Copper Tube Type DWV, Fabrication Seamless, Inside Diameter 1.5 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 240 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 5/8 in, Overall Length 10 ft, Standards ASTM B306, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.042 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.