Straight Tubing, 1 5/8 in Outside Dia, 10 ft Length, K

  • Mfr # KH14010

  • Zoro # G2584793


product price: $193.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Outside Dia.
1 5/8 in
Tube Size
1 1/2 in
Application
Potable Water
Copper Tube Shape
Straight
Wall Thickness
0.072 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH14010
Zoro #
G2584793
UPC #
685768234067
Country of Origin
United States

Dimensions

Outside Dia.
1 5/8 in
Tube Size
1 1/2 in
Wall Thickness
0.072 in
Tube Length
10 ft
Inside Dia.
1.5 in
Overall Length
10 ft
Inside Diameter
1.5 in
Outside Diameter
1 5/8 in
Copper Tube Size
1 1/2 in

Details

Application
Potable Water
Copper Tube Shape
Straight
Max. Pressure
494 psi
Tube Material
Copper
Temp. Range
100 Degrees F to 400 Degrees F
Copper Tube Type
K
Item
Tubing
Soft/Hard
Hard
Copper Tube Coating
None
Standards
ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200
Minimum Operating Temperature
100 Degrees F
Beverage, Food, and Water Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water
Material Grade
C12200
Features
Color Coded
Industry Application
DWV, Mechanical, Plumbing
For Potable Water Use
Yes
Fabrication
Seamless
Weight per Foot
1.36 lb/ft
Maximum Operating Temperature
400 Degrees F
Cleaned and Capped
No
Temper
Hard
For Environment
Chemical
Maximum Operating Pressure
396 psi @ 200 Degrees F
For Fluid Type
Water
Tube Form
Straight
Material
Copper
Market
Industrial
System of Measurement
Inch
Food and Beverage Compatibility
Citric Acid, Glycerin, Non-Potable Water, Oils and Fats, Potable Water, Salt Water

Description

Tubing, Application Potable Water, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Size 1 1/2 in, Copper Tube Type K, Fabrication Seamless, Inside Diameter 1.5 in, Material Copper, Material Grade C12200, Maximum Operating Pressure 396 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 1 5/8 in, Overall Length 10 ft, Standards ASTM B88, NSF 372, NSF/ANSI/CAN 61, UNS C12200, Temper Hard, Tube Form Straight, Wall Thickness 0.072 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.